Hellermann Tyton (formerly Tyton) P-clip aluminum 1 bag 100 pieces

Sebelum PPN:
Rp9.299.900
Spesifikasi
AS ONE Part Number65-7851-81

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fixing bracket with protective profile The aluminum bracket with protective profile is non-slip, absorbs vibrations and noise, eliminates the effect of notches and has good insulating properties. Ideal for outdoor use.
Feature
Fixing bracket with protective profile The aluminum bracket with protective profile is non-slip, absorbs vibrations and noise, eliminates the effect of notches and has good insulating properties. Ideal for outdoor use.

Specification : *Closed inner diameter: 12.7mm*Width: 16.3mm*Drill hole diameter: 5.2mm*Material: Aluminum*Coating/lining: Rubber*Color: Black, Natural*Code number: 232-0104

Ulasan Produk

Tidak ada ulasan