Hellermann Tyton (formerly Tyton) P-clip aluminum 1 bag 100 pieces

Sebelum PPN:
Rp7.099.900
Spesifikasi
AS ONE Part Number65-7851-82

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aluminum fixing bracket Aluminum bracket suitable for bundling or mounting cables or pipelines and other components Ideal for high temperature applications Allows easy and safe fixing of cables or pipes Combined with chloroprene rubber, it reduces vibration and noise
Feature
Aluminum fixing bracket Aluminum bracket suitable for bundling or mounting cables or pipelines and other components Ideal for high temperature applications Allows easy and safe fixing of cables or pipes Combined with chloroprene rubber, it reduces vibration and noise

Specification : *Closed inner diameter: 20.6mm*Width: 12.7mm*Drill hole diameter: 5.2mm*Material: Aluminum*Coating/lining: None*Color: Natural*Code number: 232-0019

Ulasan Produk

Tidak ada ulasan