Hitachi Industrial Equipment Systems Package Oil Free Babycon (Paket Kompresor Bebas Minyak)

Sebelum PPN:
Rp44.999.900
Spesifikasi
Cylinder Diameter (mm)63
DisplayAnalog pressure gauge
Frequency (Hz)50/60
Height (mm)815
Length (mm)380
Lubrication SystemOil-free type
Mass (kg)57
Maximum Pressure (MPa)0.8
Noise Level (dB)48/50(50/60Hz)
Output (kW)0.45
Pneumatic OutletG 1/4 Stop valve x 1 (Rubber hose nominal diameter DIA6)
Starting MethodDirect entry
Tank Capacity (L)26
TypeLow noise, low vibration, small size, light weight
Type of controlPressure switch type
Voltage (V)Three phase 200
Width (mm)480

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
We have reduced noise by developing a cooling air intake / exhaust system.
Developed anti-vibration rubber with optimum spring constant for each model. The vibration transmitted to the outside is halved.
Lightweight, compact design and space saving have been achieved.
If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without a house name. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *As delivery is made using a large vehicle of 4 tons or more, depending on the delivery location, customers may be asked to collect their items from the truck. *The driver will not assist with unloading. *Items will be delivered to the vehicle. Please prepare a forklift. *If redelivery is required due to absence at the time of delivery, additional shipping charges may apply. Please be especially careful with heavy items.
Warning
If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without a house name. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *As delivery is made using a large vehicle of 4 tons or more, depending on the delivery location, customers may be asked to collect their items from the truck. *The driver will not assist with unloading. *Items will be delivered to the vehicle. Please prepare a forklift. *If redelivery is required due to absence at the time of delivery, additional shipping charges may apply. Please be especially careful with heavy items.
Feature
We have reduced noise by developing a cooling air intake / exhaust system.
Developed anti-vibration rubber with optimum spring constant for each model. The vibration transmitted to the outside is halved.
Lightweight, compact design and space saving have been achieved.

Ulasan Produk

Tidak ada ulasan