Hitachi Industrial Equipment Systems Oil-lubricated Screw Compressor (Constant Speed, No Dryer) (Kompresor Screw)
#Grup produk P114753115
Spesifikasi
| Control Pressure (MPa) | 0.83 |
|---|---|
| Cooling Method | Air cooling |
| Driving System | Belt acceleration |
| Height (mm) | 1175 |
| Length (mm) | 770 |
| Lubrication System | Refueling type |
| Mass (kg) | 295 |
| Output (kW) | 7.5 |
| Width (mm) | 860 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hitachi Oil-Lubricated Air Compressor HISCREW NEXT III Series [7.5kW Class] Introducing the G Series, Hitachi's air compressors designed to meet the demands of the workplace. Further improvements have been made to basic performance, control functions, environmental resistance, and reliability. In today's world, where stable operation is a given, as well as greater energy savings and efficiency, users need easy-to-use operation that eliminates the need for complex adjustments. Customers want to reduce the hassle of daily maintenance and emergency response, while also reducing management burdens through timely maintenance and improvements. The G Series was born from sincerely listening to such customer feedback. The cloud monitoring service "FitLive" is available as an option. All models come standard with an emergency stop switch for improved safety.
If the delivery address is a private residence (single-family home or apartment building), the house name is required. Please note that delivery may not be possible without a house name. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *As delivery will be made by a large vehicle of 4 tons or more, depending on the delivery location, customers may be asked to collect their package from the truck. *The driver will not assist with unloading. *The product will be delivered to the vehicle. Please prepare a forklift. *We recommend installing a receiver tank with a capacity of 0.15m3 or more. *The remote monitoring IoT FitLive service is available as an option.
If the delivery address is a private residence (single-family home or apartment building), the house name is required. Please note that delivery may not be possible without a house name. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *As delivery will be made by a large vehicle of 4 tons or more, depending on the delivery location, customers may be asked to collect their package from the truck. *The driver will not assist with unloading. *The product will be delivered to the vehicle. Please prepare a forklift. *We recommend installing a receiver tank with a capacity of 0.15m3 or more. *The remote monitoring IoT FitLive service is available as an option.
Warning
If the delivery address is a private residence (single-family home or apartment building), the house name is required. Please note that delivery may not be possible without a house name. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *As delivery will be made by a large vehicle of 4 tons or more, depending on the delivery location, customers may be asked to collect their package from the truck. *The driver will not assist with unloading. *The product will be delivered to the vehicle. Please prepare a forklift. *We recommend installing a receiver tank with a capacity of 0.15m3 or more. *The remote monitoring IoT FitLive service is available as an option.Feature
Hitachi Oil-Lubricated Air Compressor HISCREW NEXT III Series [7.5kW Class] Introducing the G Series, Hitachi's air compressors designed to meet the demands of the workplace. Further improvements have been made to basic performance, control functions, environmental resistance, and reliability. In today's world, where stable operation is a given, as well as greater energy savings and efficiency, users need easy-to-use operation that eliminates the need for complex adjustments. Customers want to reduce the hassle of daily maintenance and emergency response, while also reducing management burdens through timely maintenance and improvements. The G Series was born from sincerely listening to such customer feedback. The cloud monitoring service "FitLive" is available as an option. All models come standard with an emergency stop switch for improved safety.Specification : Suction pressure / temperature: Atmospheric pressure / 0 to 45 ° C, Discharge temperature: Suction temperature + 15 ° C or less, Dryer: Not attached (not installed)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20(Kompresor%20Screw)/37P114753115-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
