Hitachi Industrial Equipment Systems Compressor Air Oil-free Scroll Babycon (Kompresor Angin)

Sebelum PPN:
Rp329.999.900 - Rp989.999.900
Spesifikasi
Ambient Temperature (°C)5~40
Control Pressure (MPa)0.65-0.8
Lubrication SystemOil-free type
Maximum Pressure (MPa)0.8
Starting MethodDirect entry
TypeBuilt-in air dryer
Voltage (V)Top runner motor, 3-phase 50Hz: 200 / 60Hz: 200/220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with Bluetooth communication capabilities and compatible with the dedicated app "Bebicon Monitor," the oil-free scroll compressor can be monitored using a smart device. When an error occurs, the cause and solution are displayed. When maintenance is due, a notification is sent to the smart device and replacement parts are displayed. Up to four units can be monitored simultaneously. An electronic auto-drain trap for the air tank is standard equipment (only for models with built-in air tanks). Discharge time and discharge can also be changed from the operation panel. The operation panel has been completely redesigned for improved usability.
If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without a house name. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *As delivery is made using a large vehicle of 4 tons or more, depending on the delivery location, customers may be asked to collect their items from the truck. *The driver will not assist with unloading. *Items will be delivered to the vehicle. Please prepare a forklift. *If redelivery is required due to absence at the time of delivery, additional shipping charges may apply. Please be especially careful with heavy items.
Warning
If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without a house name. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *As delivery is made using a large vehicle of 4 tons or more, depending on the delivery location, customers may be asked to collect their items from the truck. *The driver will not assist with unloading. *Items will be delivered to the vehicle. Please prepare a forklift. *If redelivery is required due to absence at the time of delivery, additional shipping charges may apply. Please be especially careful with heavy items.
Feature
Equipped with Bluetooth communication capabilities and compatible with the dedicated app "Bebicon Monitor," the oil-free scroll compressor can be monitored using a smart device. When an error occurs, the cause and solution are displayed. When maintenance is due, a notification is sent to the smart device and replacement parts are displayed. Up to four units can be monitored simultaneously. An electronic auto-drain trap for the air tank is standard equipment (only for models with built-in air tanks). Discharge time and discharge can also be changed from the operation panel. The operation panel has been completely redesigned for improved usability.

Ulasan Produk

Tidak ada ulasan