Hitachi Industrial Equipment Systems Speed Controller Air Dryer Oil-Free Screw DSP-G Series (Kompresor Screw)

Sebelum PPN:
Rp1.899.999.900
Spesifikasi
Capacity (L)[Lubricant] 15 (unfilled)
Cooling MethodAir cooling
Discharge Pressure (MPa)0.7/0.88
Driving SystemDirect motor drive + gear drive
Frequency (Hz)50/60
Height (mm)1650
Length (mm)1150
Mass (kg)950
Pipe Diameter (mm)Discharge: Rc1.1/2
Power Supply Voltage (V)Three-phase 200/200 . 220
Starting MethodSoft start
Temperature (°C)Discharge: Intake temperature +15 or less
TypeMain motor: 6-pole fully enclosed permanent magnet motor
Width (mm)1400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Improved basic performance and control capabilities have resulted in further energy savings.
Up to 7.3% increase
Increased air discharge volume to 37kW. By optimizing gaps and developing a new air end that reduces pressure loss, we have achieved even greater air volume and higher efficiency.
Annual savings of approximately 280,000 yen Improved energy efficiency Higher performance airends and more efficient permanent magnet motors have reduced electricity costs compared to previous models. At full load, the new models have improved energy efficiency by up to 6% for variable speed models and up to 5% for fixed speed models.
We are creating products that take into consideration the people who will use them and the environment in which they will be used.
Provides clean air class zero level oil-free air
Based on ISO 8573-1 (Compressed air - Contamination quality and purity class), a third-party organization (TUV) conducted measurements of the oil concentration in the discharged compressed air of Hitachi oil-free screw compressors (DSP). The test proved that the oil content in the discharged compressed air was at the "Class Zero" level, the highest quality class.
*In order to obtain compressed air with Class Zero cleanliness, it is essential that the oil and organic solvent components contained in the air at the compressor installation location have concentrations at Class Zero levels. If the surrounding environment of the compressor installation location is poor, compressed air with Class Zero cleanliness cannot be obtained.
New Heat Safety Mode function: If operation is expected in an installation environment where the ambient temperature is constantly high, the Heat Safety Mode is an effective function that reduces the amount of discharged air according to the ambient temperature, preventing deterioration of the equipment components and ensuring a stable air supply.
*The heat safety mode function can be switched ON/OFF. It is set to OFF at the time of shipment.
*When the temperature is high, the amount of air is controlled to be reduced.
Emergency stop switch is standardized The emergency stop switch on the front allows for quick stop in the event of an emergency, ensuring safety.
Emergency stop switch is standard equipment!
New function: Multiple unit operation without a control panel Multi-drop connection allows control of 2 to 6 units without the need for a control panel. Switching of the main unit is also possible during operation.
The cloud monitoring service "FitLive®" constantly monitors the operating status.
FitLive reduces operational costs and facility management man-hours, and supports efficient operation.
New function: Intake filter clogging detection function (free for one year)
If the intake filter becomes clogged, the amount of discharged air will decrease and electricity costs will increase.The clogging detection results displayed on FitLive will help you determine when to replace the part, helping to optimize your LCC.
An essential option for increasing motor speed.
*Hitachi rotary compressor oil (mineral oil) (order code 15344746) is not supplied. Please prepare the required amount separately.
*A receiver tank (air tank) must be installed. A capacity of 1.24 m3 or more is recommended. *If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without a house name.
Warning
*Hitachi rotary compressor oil (mineral oil) (order code 15344746) is not supplied. Please prepare the required amount separately.
*A receiver tank (air tank) must be installed. A capacity of 1.24 m3 or more is recommended. *If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without a house name.
Feature
Improved basic performance and control capabilities have resulted in further energy savings.
Up to 7.3% increase
Increased air discharge volume to 37kW. By optimizing gaps and developing a new air end that reduces pressure loss, we have achieved even greater air volume and higher efficiency.
Annual savings of approximately 280,000 yen Improved energy efficiency Higher performance airends and more efficient permanent magnet motors have reduced electricity costs compared to previous models. At full load, the new models have improved energy efficiency by up to 6% for variable speed models and up to 5% for fixed speed models.
We are creating products that take into consideration the people who will use them and the environment in which they will be used.
Provides clean air class zero level oil-free air
Based on ISO 8573-1 (Compressed air - Contamination quality and purity class), a third-party organization (TUV) conducted measurements of the oil concentration in the discharged compressed air of Hitachi oil-free screw compressors (DSP). The test proved that the oil content in the discharged compressed air was at the "Class Zero" level, the highest quality class.
*In order to obtain compressed air with Class Zero cleanliness, it is essential that the oil and organic solvent components contained in the air at the compressor installation location have concentrations at Class Zero levels. If the surrounding environment of the compressor installation location is poor, compressed air with Class Zero cleanliness cannot be obtained.
New Heat Safety Mode function: If operation is expected in an installation environment where the ambient temperature is constantly high, the Heat Safety Mode is an effective function that reduces the amount of discharged air according to the ambient temperature, preventing deterioration of the equipment components and ensuring a stable air supply.
*The heat safety mode function can be switched ON/OFF. It is set to OFF at the time of shipment.
*When the temperature is high, the amount of air is controlled to be reduced.
Emergency stop switch is standardized The emergency stop switch on the front allows for quick stop in the event of an emergency, ensuring safety.
Emergency stop switch is standard equipment!
New function: Multiple unit operation without a control panel Multi-drop connection allows control of 2 to 6 units without the need for a control panel. Switching of the main unit is also possible during operation.
The cloud monitoring service "FitLive®" constantly monitors the operating status.
FitLive reduces operational costs and facility management man-hours, and supports efficient operation.
New function: Intake filter clogging detection function (free for one year)
If the intake filter becomes clogged, the amount of discharged air will decrease and electricity costs will increase.The clogging detection results displayed on FitLive will help you determine when to replace the part, helping to optimize your LCC.

Specification : *In PQ wide mode (at 0.6 MPa) (m 3 /min): 6.2/6.0*Refrigerant used in dryer: R410A*Nominal output of dryer refrigeration unit (kW): 1.5*Dew point of air at dryer outlet (°C): 10 (under pressure)*Fan motor output (KW): 1.1*Suction pressure and temperature: atmospheric pressure, 0 to 45°C [2 to 45°C]*Recommended air tank capacity: 1.24m 3
Use
An essential option for increasing motor speed.

Ulasan Produk

Tidak ada ulasan