Hitachi Industrial Equipment Systems Oil-free Bebicon R series automatic unloader type

Sebelum PPN:
Rp129.999.900
Spesifikasi
Discharge Air Volume (L/min)620
Lubrication SystemOil free
Mass (kg)234
Maximum Operating Pressure (MPa)0.93
Noise Level (dB(A))78
Outer Dimensions, Width W x Depth D x Height H (mm)1490x475x985
Output (kW)5.5
Tank Capacity (L)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.
Warning
*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.

Ulasan Produk

Tidak ada ulasan