Hitachi Industrial Equipment Systems Oil-free Bebicon LH series

Sebelum PPN:
Rp19.999.900 - Rp28.999.900
Spesifikasi
Air OutletRc1/4
Control Pressure (MPa)0.2
Frequency (Hz)50/60
Length (mm)139
Lubrication SystemOil-free type
Maximum Operating Pressure (MPa)0.39
TypeLow noise, low vibration
Voltage (V)Single phase 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The rippling two-cylinder system and dedicated filter silencer achieve low noise levels. Improved precision in balance and other aspects allows for low vibration, significantly expanding the range of use. It is a universal type that can be used with both 50 and 60Hz. It can be used nationwide (excluding single-phase 100V and special power sources). Designed with durability in mind, the central air intake reduces temperatures, and a special valve ensures a long life.
*This is an embedded product for machinery manufacturers. It cannot be used for factory equipment.
Warning
*This is an embedded product for machinery manufacturers. It cannot be used for factory equipment.
Feature
The rippling two-cylinder system and dedicated filter silencer achieve low noise levels. Improved precision in balance and other aspects allows for low vibration, significantly expanding the range of use. It is a universal type that can be used with both 50 and 60Hz. It can be used nationwide (excluding single-phase 100V and special power sources). Designed with durability in mind, the central air intake reduces temperatures, and a special valve ensures a long life.

Ulasan Produk

Tidak ada ulasan