Hitachi Industrial Equipment Systems Oil-free Babycon main unit

Sebelum PPN:
Rp189.999.900
Spesifikasi
Discharge Air Volume (L/min)1280
Discharge Port DiameterG1B
Height (mm)683
Included AccessoriesSilencer
Length (mm)548
Lubrication SystemOil-free type
Mass (kg)105
Maximum Operating Pressure (MPa)0.85
Output (kW)11
Width (mm)769

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The discharge air volume has been improved by 4 to 13% compared to previous models, and power consumption per unit of air volume has been reduced, reducing CO2 emissions that contribute to global warming. Noise levels have been reduced by 1 to 4 dB [A] compared to previous models, making the work environment more environmentally friendly. The maximum pressure has been increased to 0.93 MPa, making it suitable for a wider range of applications. The maximum pressure has been unified with the oil-lubricated Babycon, making it easier to replace the oil-lubricated type with an oil-free type. The overhaul cycle has been extended to 10,000 hours, allowing for longer maintenance times (excluding 0.75 to 3.7 kW package types).
If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without a house name. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *As delivery is made using a large vehicle of 4 tons or more, depending on the delivery location, customers may be asked to collect their items from the truck. *The driver will not assist with unloading. *Items will be delivered to the vehicle. Please prepare a forklift. *If redelivery is required due to absence at the time of delivery, additional shipping charges may apply. Please be especially careful with heavy items.
Warning
If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without a house name. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *As delivery is made using a large vehicle of 4 tons or more, depending on the delivery location, customers may be asked to collect their items from the truck. *The driver will not assist with unloading. *Items will be delivered to the vehicle. Please prepare a forklift. *If redelivery is required due to absence at the time of delivery, additional shipping charges may apply. Please be especially careful with heavy items.
Feature
The discharge air volume has been improved by 4 to 13% compared to previous models, and power consumption per unit of air volume has been reduced, reducing CO2 emissions that contribute to global warming. Noise levels have been reduced by 1 to 4 dB [A] compared to previous models, making the work environment more environmentally friendly. The maximum pressure has been increased to 0.93 MPa, making it suitable for a wider range of applications. The maximum pressure has been unified with the oil-lubricated Babycon, making it easier to replace the oil-lubricated type with an oil-free type. The overhaul cycle has been extended to 10,000 hours, allowing for longer maintenance times (excluding 0.75 to 3.7 kW package types).

Ulasan Produk

Tidak ada ulasan