Hitachi Industrial Equipment Systems Oil-free Babycon LE series
#Grup produk P114752693
Sebelum PPN:
Rp17.999.900 - Rp33.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Air Outlet | Rp1/4,DIA10 |
|---|---|
| Frequency (Hz) | 50/60 |
| Lubrication System | Oil-free type |
| Maximum Operating Pressure (MPa) | 0.8 |
| Type | Low noise, low vibration |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Easy-to-use oil-free design. Because it's oil-free, daily oil maintenance is unnecessary. Uses oil-free air. Compatible with 50/60Hz, regardless of region. No frequency management is required. Can be used anywhere in Japan for equipment integration (however, discharge air volume varies depending on frequency). Increased pressure expands applications. Improved cooling structure and the adoption of a new lip ring material achieve the highest pressure of the entire series at 0.8 MPa, enabling a wide range of applications. Even quieter, more comfortable on the ears. In addition to the traditional oscillating lip ring system, crankcase suction system, and optimized suction port, improvements to the air valve structure result in lower noise levels and a softer operating noise that's gentle on the ears. Improved single-cylinder balance reduces vibration compared to previous models.
If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without a house name. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *As delivery will be made by a large vehicle of 4 tons or more, depending on the delivery location, customers may be asked to collect their items from the truck. *The driver will not assist with unloading. *The product will be delivered to you from the truck. Please prepare a forklift.
If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without a house name. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *As delivery will be made by a large vehicle of 4 tons or more, depending on the delivery location, customers may be asked to collect their items from the truck. *The driver will not assist with unloading. *The product will be delivered to you from the truck. Please prepare a forklift.
Warning
If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without a house name. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *As delivery will be made by a large vehicle of 4 tons or more, depending on the delivery location, customers may be asked to collect their items from the truck. *The driver will not assist with unloading. *The product will be delivered to you from the truck. Please prepare a forklift.Feature
Easy-to-use oil-free design. Because it's oil-free, daily oil maintenance is unnecessary. Uses oil-free air. Compatible with 50/60Hz, regardless of region. No frequency management is required. Can be used anywhere in Japan for equipment integration (however, discharge air volume varies depending on frequency). Increased pressure expands applications. Improved cooling structure and the adoption of a new lip ring material achieve the highest pressure of the entire series at 0.8 MPa, enabling a wide range of applications. Even quieter, more comfortable on the ears. In addition to the traditional oscillating lip ring system, crankcase suction system, and optimized suction port, improvements to the air valve structure result in lower noise levels and a softer operating noise that's gentle on the ears. Improved single-cylinder balance reduces vibration compared to previous models.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
