Hitachi Industrial Equipment Systems Oil-free Babycon

Sebelum PPN:
Rp119.999.900 - Rp219.999.900
Spesifikasi
Lubrication SystemOil-free type
TypeLow noise
Voltage (V)Top runner motor, 3-phase 50Hz: 200 / 60Hz: 200/220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The discharge air volume has been improved by 4 to 13% compared to previous models, and power consumption per unit of air volume has been reduced, reducing CO2 emissions that contribute to global warming. Noise levels have been reduced by 1 to 4 dB [A] compared to previous models, making the work environment more environmentally friendly. The maximum pressure has been increased to 0.93 MPa, making it suitable for a wider range of applications. The maximum pressure has been unified with the oil-lubricated Babycon, making it easier to replace the oil-lubricated type with an oil-free type. The overhaul cycle has been extended to 10,000 hours, allowing for longer maintenance times (excluding 0.75 to 3.7 kW package types).
If the delivery address is a private residence (single-family home or apartment building), the house name is required. Please note that delivery may not be possible without a house name. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *As delivery is made using a large vehicle of 4 tons or more, depending on the delivery location, customers may be asked to collect their luggage from the truck. *The driver will not assist with unloading. *A forklift will be required for delivery.
Warning
If the delivery address is a private residence (single-family home or apartment building), the house name is required. Please note that delivery may not be possible without a house name. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *As delivery is made using a large vehicle of 4 tons or more, depending on the delivery location, customers may be asked to collect their luggage from the truck. *The driver will not assist with unloading. *A forklift will be required for delivery.
Feature
The discharge air volume has been improved by 4 to 13% compared to previous models, and power consumption per unit of air volume has been reduced, reducing CO2 emissions that contribute to global warming. Noise levels have been reduced by 1 to 4 dB [A] compared to previous models, making the work environment more environmentally friendly. The maximum pressure has been increased to 0.93 MPa, making it suitable for a wider range of applications. The maximum pressure has been unified with the oil-lubricated Babycon, making it easier to replace the oil-lubricated type with an oil-free type. The overhaul cycle has been extended to 10,000 hours, allowing for longer maintenance times (excluding 0.75 to 3.7 kW package types).

Ulasan Produk

Tidak ada ulasan