ULVAC Oil rotary vacuum pump

Sebelum PPN:
Rp91.999.900 - Rp119.999.900
Spesifikasi
Discharge Port DiameterVG-40
Power SupplyAC
Suction Hole DiameterVG-40
Type of PumpOil rotation
Ultimate Pressure (Pa)(G.V.Closed)0.67/(G.V.Open)2
Voltage (V)(50Hz)200-240/380-415,(60Hz)200-240/380-460

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high efficiency (IE3) multi-voltage motor is installed as standard. Since it is an air-cooled system, no cooling water is required. The oil mist trap (TM201 / TM401) traps oil smoke contained in the exhaust gas.
* We do not deliver to private homes (detached houses / apartments).
Warning
* We do not deliver to private homes (detached houses / apartments).
Feature
A high efficiency (IE3) multi-voltage motor is installed as standard. Since it is an air-cooled system, no cooling water is required. The oil mist trap (TM201 / TM401) traps oil smoke contained in the exhaust gas.

Ulasan Produk

Tidak ada ulasan