Nitta Miniature valve quick seal type (in-line type)

Sebelum PPN:
Rp639.900
Spesifikasi
Applicable Pipe Outer Diameter (inch)3/8/2026
Dimension D1 (mm)17
Dimension K (mm)(Fully open) 38.9, (fully closed) 34.9
Dimension L (mm)62.6
Dimension L1 (mm)31.3
Dimension M (mm)40
Dimension S (mm)4.6
Mass (g)117
Maximum Operating Pressure (MPa)1
Negative pressure performance (kPa)-98.642
Operating Temperature Range (°C)(Air) -20 to +80, (water) 0 to +40
ShapeInline type
Suitable fluidAir, water
Tube Insertion Length F (mm)17
TypeInch size
Width Across Flats H1 (mm)17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flow rate adjustment is easy. The flow rate can be finely adjusted.
Feature
Flow rate adjustment is easy. The flow rate can be finely adjusted.

Ulasan Produk

Tidak ada ulasan