Nitta Miniature valve push one type (straight type)

Sebelum PPN:
Rp299.900 - Rp409.900
Spesifikasi
Dimension K (mm)(Fully open) 39.9, (fully closed) 35.9
Dimension M (mm)40
Maximum Operating Pressure (MPa)1
Negative pressure performance (kPa)-98.642
Operating Temperature Range (°C)(Air) -20 to +80, (water) 0 to +40
ShapeStraight type
Suitable fluidAir, water
TypeMillimeter size

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flow rate adjustment is easy. The flow rate can be finely adjusted.
Feature
Flow rate adjustment is easy. The flow rate can be finely adjusted.

Ulasan Produk

Tidak ada ulasan