Airtac Mini Multi-Mount Cylinder

Sebelum PPN:
Rp189.900 - Rp259.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable fluidAir

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the main body can be fixed from four directions conforming to JIS standards, it is easy and convenient to install and use.
Since multiple cylinders can be fixed in parallel, installation space can be saved.
Since there is a guide boss at the tip of the cylinder, hard oxidation treatment is performed after precision processing of the inner diameter that allows accurate mounting and localization, so it has excellent wear resistance and durability.
A magnet type with a position detection function can be selected.
Since there is a mounting groove for the sensor switch on the cylinder, it is convenient when mounting the sensor switch.
Since the piston adopts a modified bidirectional sealing method, it has a compact structure and a function to store oil.
Feature
Since the main body can be fixed from four directions conforming to JIS standards, it is easy and convenient to install and use.
Since multiple cylinders can be fixed in parallel, installation space can be saved.
Since there is a guide boss at the tip of the cylinder, hard oxidation treatment is performed after precision processing of the inner diameter that allows accurate mounting and localization, so it has excellent wear resistance and durability.
A magnet type with a position detection function can be selected.
Since there is a mounting groove for the sensor switch on the cylinder, it is convenient when mounting the sensor switch.
Since the piston adopts a modified bidirectional sealing method, it has a compact structure and a function to store oil.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait