Togawa Industry MEGA High Pressure Hose (Selang Angin)

Sebelum PPN:
Rp19.999.900 - Rp31.999.900
Spesifikasi
ColorTransparent
FeatureHigh elasticity, high pressure reinforcement structure
Length (m)100
Maximum Operating Pressure (MPa)4
Operating Temperature Range (°C)-5~60
Suitable fluidWater, chemicals

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Its specially formulated high-elasticity and high-pressure reinforced structure allows it to be used in a wide range of pressures, from low to high.It is transparent, allowing for easy visual confirmation of the fluid, significantly improving the efficiency of maintenance work.
Grout delivery for tunnel and dam construction, construction sites, civil engineering and construction work
Feature
Its specially formulated high-elasticity and high-pressure reinforced structure allows it to be used in a wide range of pressures, from low to high.It is transparent, allowing for easy visual confirmation of the fluid, significantly improving the efficiency of maintenance work.
Use
Grout delivery for tunnel and dam construction, construction sites, civil engineering and construction work

Ulasan Produk

Tidak ada ulasan