CHIYODA TSUSHO Hose Pressure Resistant Mega Elflex Tubing (Selang Angin / Selang Kompresor)

Sebelum PPN:
Rp1.999.900 - Rp19.999.900
Spesifikasi
Maximum Operating Pressure (MPa)Compressed air: industrial water: 0.3 (considering water hammer), vacuum: -100 kPa
Operating Temperature Range (°C)Compressed air: -5 to 60, industrial water: 5 to 40, vacuum: -5 to 60
Suitable ForTouch Connector Five, Touch Connector FUJI H, Touch Connector Five H, Touch Connector H
Suitable fluidCompressed air, industrial water, vacuum

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Large flow rate: Approximately 1.5 times higher flow rate than conventional LE tubes.
Downsizing is possible.
It can be expected to improve the cooling effect of water pipes.
Increased pressure resistance: Approximately 1.3 times the pressure resistance performance of conventional LE tubes.
Tube deformation (expansion) used over time is reduced.
Lighter weight: 11 to 17% lighter than conventional LE tubes.
Inner tube color change (light green): Can be distinguished from conventional LE tubes.
It is easy to check the cover damage caused by spatter, and it will be a material for determining the maintenance time.
For compressed air, industrial water, vacuum, etc.
Feature
Large flow rate: Approximately 1.5 times higher flow rate than conventional LE tubes.
Downsizing is possible.
It can be expected to improve the cooling effect of water pipes.
Increased pressure resistance: Approximately 1.3 times the pressure resistance performance of conventional LE tubes.
Tube deformation (expansion) used over time is reduced.
Lighter weight: 11 to 17% lighter than conventional LE tubes.
Inner tube color change (light green): Can be distinguished from conventional LE tubes.
It is easy to check the cover damage caused by spatter, and it will be a material for determining the maintenance time.
Use
For compressed air, industrial water, vacuum, etc.

Ulasan Produk

Tidak ada ulasan