Hitachi Industrial Equipment Systems Medium Pressure Air Dryer (Refrigerated Type) (Pengering Udara)

Sebelum PPN:
Rp47.999.900 - Rp72.999.900
Spesifikasi
Ambient Temperature (°C)5~40
Control FunctionRefrigerant: Capillary tube, Capacity: Hot gas bypass valve
Cooling MethodForced air cooling
Drain PortRc1/4
Maximum Operating Pressure (MPa)1.57
Maximum Temperature (°C)80 (compressed air inlet)
Refrigerant UsedR134a

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It supports a maximum compressed air inlet pressure of 1.57 MPa and a maximum compressed air inlet temperature of 80°C, and can be connected to the medium-pressure Babycon series.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * The driver will not assist in unloading.
Warning
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * The driver will not assist in unloading.
Feature
It supports a maximum compressed air inlet pressure of 1.57 MPa and a maximum compressed air inlet temperature of 80°C, and can be connected to the medium-pressure Babycon series.

Ulasan Produk

Tidak ada ulasan