NITTO KOHKI meadow duster

Sebelum PPN:
Rp19.999.900
Spesifikasi
Discharge Air Volume (L/min)8
Nozzle diameter (mm)0.8
Rated Pressure Range (kPa)200
Rated Usage Time (minute)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Demonstrates excellent power in removing dust from precision equipment. Quickly removes dirt and dust from equipment. A friendly design that does not use any chlorofluorocarbon gas. Portable size, convenient to carry. Built-in linear compressor. Built-in filter for moisture removal.
Feature
Demonstrates excellent power in removing dust from precision equipment. Quickly removes dirt and dust from equipment. A friendly design that does not use any chlorofluorocarbon gas. Portable size, convenient to carry. Built-in linear compressor. Built-in filter for moisture removal.

Ulasan Produk

Tidak ada ulasan