Airtac Manual control valve + HSV series

Sebelum PPN:
Rp84.900
Spesifikasi
Ambient and Flowing Fluid Temperature (°C)-20~70
Connector Diameter1/4”
Cv value2.2
Effective Section Area (mm²)40
Number of Ports3
Operating Pressure Range (MPa)0~7
ROHS Directive (Corresponding to 10 Substances)Correspondence
Switching Positions2 positions 3 ports
Type of ActingManual direct motion type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Various screw connection types Improved operability Large effective distribution area
Feature
Various screw connection types Improved operability Large effective distribution area

Ulasan Produk

Tidak ada ulasan