Junkosha Low-friction polyurethane tube UFL 20m 25L series

Sebelum PPN:
Rp1.999.900
Spesifikasi
AS ONE Part Number67-2253-35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The textured surface of the tube reduces friction and improves lubricity.
The tube surface is not sticky, making it easy to work with high-density (space-saving) piping.
Reduces wear and noise caused by the movement of the cable carrier.
The basic properties (flexibility, mechanical strength, low elution, low bleeding) are equivalent to those of the water-resistant soft polyurethane tubing UF.
The force generated when sliding a glass plate with a 250g weight on the surface of the tube was measured, and the low-friction polyurethane tube UFL achieved 1/10 the force of the UF tube.
For piping in moving parts such as sliding parts For piping inside cable bears For space-saving, high-density piping
Feature
The textured surface of the tube reduces friction and improves lubricity.
The tube surface is not sticky, making it easy to work with high-density (space-saving) piping.
Reduces wear and noise caused by the movement of the cable carrier.
The basic properties (flexibility, mechanical strength, low elution, low bleeding) are equivalent to those of the water-resistant soft polyurethane tubing UF.
The force generated when sliding a glass plate with a 250g weight on the surface of the tube was measured, and the low-friction polyurethane tube UFL achieved 1/10 the force of the UF tube.
For piping in moving parts such as sliding parts For piping inside cable bears For space-saving, high-density piping

Specification : *Color: Black*Outer diameter (mm): 10*Inner diameter (mm): 6.5*Minimum bending radius (mm): 22*Length (m): 20*Usable fluid: air, water*Maximum operating pressure (MPa): 0.6*Total length (m): 20*Usable fluid: air, water*Usable temperature range: air: -20 to +60°C, water: 0 to +50°C*Maximum operating pressure: 0.6MPa (at 23°C)*Applicable fittings: One-touch fittings M series (used fluid: air), one-touch fittings W series (used fluid: air), brass fittings (used fluid: air, water), handy touch fittings (used fluid: air, water), stainless steel fittings US2 (used fluid: air, water)*Material/Finish: Soft polyurethane*Caution: When passing tap water, residual chlorine may affect the water flow. *Country of origin: Japan*Code number: 383-2001

Ulasan Produk

Tidak ada ulasan