Nitta Linemate Resin Hose (for clean piping) 34PW Series

Sebelum PPN:
Rp79.999.900 - Rp91.999.900
Spesifikasi
ColorLight blue
Length (m)76
Maximum IMPact Pressure (MPa)13.2
Maximum Operating Pressure (MPa)10.5
Minimum Bursting Pressure (MPa)42
Operating Temperature Range (°C)-30~+70
Outer Diameter (mm)10.5
Suitable ForSwage
Suitable fluidPure water, chemicals (isocyanate), etc.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent moisture barrier properties, excellent chemical resistance, excellent non-polluting properties, hygienic as it uses materials that have passed the standard test criteria of the US FDA standard and Ministry of Health, Labor and Welfare Notification No. 20
Feature
Excellent moisture barrier properties, excellent chemical resistance, excellent non-polluting properties, hygienic as it uses materials that have passed the standard test criteria of the US FDA standard and Ministry of Health, Labor and Welfare Notification No. 20

Ulasan Produk

Tidak ada ulasan