Orion Machinery Large inverter chiller with built-in water tank, water-cooled

Sebelum PPN:
Rp809.999.900
Spesifikasi
Capacity (A)Circuit breaker: 75
CondenserDouble tube type cold water type
CoolerPlate heat exchanger: SUS316 (brazing: Cu)
Cooling Capacity (kW)43
Current (A)41
Dry Mass (Kg)390
Operating Ambient Temperature (°C)2~45
Operating Temperature Range (°C)Liquid temperature: 3-35, cooling water: 5-45
Operation Sound (dB)59
Outer Dimensions, Width W x Depth D x Height H (mm)1380x854x1700
Output (kW)Pressure pump (multi-stage swirl immersion type): 2.5 / Inverter drive
Power Capacity (kVa)17.5
Power Consumption (kW)12.7
Power Input (V)Three-phase 200 (50Hz) / 200-220 (60Hz)
RefrigerantR-410A
Required Compressor Power (kW)7.46 (for freezing / fully enclosed scroll type inverter drive)
Tank Capacity (L)About 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Widened ambient temperature range for use: -20°C to 50°C.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.
Warning
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.
Feature
Widened ambient temperature range for use: -20°C to 50°C.

Ulasan Produk

Tidak ada ulasan