Junkosha Junron ultra-compact one-touch coupling male plug

Sebelum PPN:
Rp49.900
Spesifikasi
Dimension D1 (mm)3.5
Dimension L1 (mm)13
Operating Pressure (MPa)0.88 [9] or less
Operating Temperature Range (°C)0~60
Socket or PlugPlug
Suitable fluidAir
Type of ConnectionOne-touch type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An ultra-compact ideal one-touch coupling developed for plastic tubes.
It has a simple structure that can be attached and detached with a single touch.
Since the side of the plug and socket valve is sealed with an O-ring, it is strong against vibration and shock when it is attached and detached, and has excellent durability.
In addition to being small, it is robust and has good distribution.
For attaching and detaching piping for various pneumatic equipment and tools
* Not compatible with other companies' products.
Warning
* Not compatible with other companies' products.
Feature
An ultra-compact ideal one-touch coupling developed for plastic tubes.
It has a simple structure that can be attached and detached with a single touch.
Since the side of the plug and socket valve is sealed with an O-ring, it is strong against vibration and shock when it is attached and detached, and has excellent durability.
In addition to being small, it is robust and has good distribution.
Use
For attaching and detaching piping for various pneumatic equipment and tools

Ulasan Produk

Tidak ada ulasan