Junkosha Hose Fluorine Junflon PFA Tubing (Ta230) (Selang Florin / Selang Bening / Selang Tahan Panas)
#Grup produk P114750455
Spesifikasi
| Color | Translucent (natural color) |
|---|---|
| Feature | Heat resistance, cold resistance, chemical resistance, solvent resistance, nonflammability, electrical properties |
| Inner Diameter (mm) | 20 |
| Length (m) | 20 |
| Material | Fluoropolymer (PFA) |
| Minimum Bending Radius (mm) | 260 |
| Operating Temperature Range (°C) | -65~180 |
| Outer Diameter (mm) | 23 |
| Suitable fluid | Air, water, corrosive fluid, etc. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It has excellent heat and cold resistance.
It is inert to most chemicals and solvents.
It has excellent weather resistance and does not change over time.
Most things do not stick easily, and even if they do, they can be easily removed.
It is nonflammable.
It has excellent electrical characteristics.
There is no risk of toxic substances elution.
Corrosive fluid transfer, solvent / chemical transfer, adhesive fluid transfer, various food plant liquid transfer equipment that requires heat resistance, high insulation, and high frequency characteristics
It is inert to most chemicals and solvents.
It has excellent weather resistance and does not change over time.
Most things do not stick easily, and even if they do, they can be easily removed.
It is nonflammable.
It has excellent electrical characteristics.
There is no risk of toxic substances elution.
Corrosive fluid transfer, solvent / chemical transfer, adhesive fluid transfer, various food plant liquid transfer equipment that requires heat resistance, high insulation, and high frequency characteristics
Feature
It has excellent heat and cold resistance.It is inert to most chemicals and solvents.
It has excellent weather resistance and does not change over time.
Most things do not stick easily, and even if they do, they can be easily removed.
It is nonflammable.
It has excellent electrical characteristics.
There is no risk of toxic substances elution.
Use
Corrosive fluid transfer, solvent / chemical transfer, adhesive fluid transfer, various food plant liquid transfer equipment that requires heat resistance, high insulation, and high frequency characteristicsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20(Selang%20Florin%20%2F%20Selang%20Bening%20%2F%20Selang%20Tahan%20Panas)/cnP114750455-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
