Junkosha Hose Fluorine Junflon FEP Tubing (Tf260) (Selang Florin / Selang Bening / Selang Tahan Panas)

Sebelum PPN:
Rp11.999.900
Spesifikasi
ColorTranslucent (natural color)
FeatureHeat resistance, cold resistance, chemical resistance, solvent resistance, nonflammability, electrical properties
Inner Diameter (mm)13
Length (m)20
MaterialFluororesin (FEP)
Minimum Bending Radius (mm)140
Operating Temperature Range (°C)-65~150
Outer Diameter (mm)16
Suitable fluidAir, water, corrosive fluid, etc.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent heat and cold resistance.
It is inert to most chemicals and solvents.
It has excellent weather resistance and does not change over time.
Most things do not stick easily, and even if they do, they can be easily removed.
It is nonflammable.
It has excellent electrical characteristics.
There is no risk of toxic substances elution.
Corrosive fluid transfer, solvent / chemical transfer, adhesive fluid transfer, various food plant liquid transfer equipment that requires heat resistance, high insulation, and high frequency characteristics
Feature
It has excellent heat and cold resistance.
It is inert to most chemicals and solvents.
It has excellent weather resistance and does not change over time.
Most things do not stick easily, and even if they do, they can be easily removed.
It is nonflammable.
It has excellent electrical characteristics.
There is no risk of toxic substances elution.
Use
Corrosive fluid transfer, solvent / chemical transfer, adhesive fluid transfer, various food plant liquid transfer equipment that requires heat resistance, high insulation, and high frequency characteristics

Ulasan Produk

Tidak ada ulasan