Orion Machinery Intake clean filter (for KRF25A)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Air Piping Connection (Rc)46085
Ambient Temperature (°C)40 or less
Connector DiameterRc1/4
Degree of Vacuum (kPa)100
Inlet Air Temperature (°C)40 or less
Mass (kg)0.5
Pressure loss (kPa)5.5 or less
Suitable ModelKRF25A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Prevents troubles caused by oil mist, exhaust carbon, etc.
High collection efficiency. Low pressure loss. Low cost type.
Removes oil mist sucked into the pump
Feature
Prevents troubles caused by oil mist, exhaust carbon, etc.
High collection efficiency. Low pressure loss. Low cost type.
Use
Removes oil mist sucked into the pump

Ulasan Produk

Tidak ada ulasan