Orion Machinery High vacuum dry pump

Sebelum PPN:
Rp18.999.900 - Rp45.999.900
Spesifikasi
Allowable Voltage Range(Temporary fluctuation) within ± 10%, (if fluctuation continues) within ± 5%
Environmental Conditions to UseTemperature 0-40 ° C, Humidity 65 ± 20% (normal temperature)
Power SupplyAC
Rated Voltage (V)200(50/60Hz),220(60Hz)
Type of Dry PumpVane shape
Type of PumpDry
Ultimate Pressure (Pa)800
Ultimate Vacuum (kPa)8[abs] or less
Voltage (V)200(50/60Hz),220(60Hz)
Working Pressure Range (kPa)48 ~ ultimate pressure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Continuous operation is possible at ultimate pressure (8kPa or less). The high degree of vacuum during operation makes it ideal for automatic machines (placement machines, etc.) for small parts such as electronic components.
*We do not deliver to private residences (detached houses or apartment buildings). *Please install an overload protector (thermal relay, etc.). *High vacuum pumps have a high compression ratio and are prone to condensation inside the pump, so the following measures to prevent problems caused by rust are necessary. *If the pressure during a test run (short-term operation of less than 5 minutes, such as an inching or operation check) exceeds 48 kPa [abs], after the work is completed, apply a load of approximately 48 kPa [abs] to the intake side and run the pump empty for 1 to 15 minutes.
Warning
*We do not deliver to private residences (detached houses or apartment buildings). *Please install an overload protector (thermal relay, etc.). *High vacuum pumps have a high compression ratio and are prone to condensation inside the pump, so the following measures to prevent problems caused by rust are necessary. *If the pressure during a test run (short-term operation of less than 5 minutes, such as an inching or operation check) exceeds 48 kPa [abs], after the work is completed, apply a load of approximately 48 kPa [abs] to the intake side and run the pump empty for 1 to 15 minutes.
Feature
Continuous operation is possible at ultimate pressure (8kPa or less). The high degree of vacuum during operation makes it ideal for automatic machines (placement machines, etc.) for small parts such as electronic components.

Ulasan Produk

Tidak ada ulasan