Junkosha High Barrier PFA Tube TAH 8X6mm Semi-Transparent TAH080-N Series

Sebelum PPN:
Rp1.599.900
Spesifikasi
AS ONE Part Number67-2255-53

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The inner layer of the liquid-contacting part uses high-purity PFA, providing the basic characteristics required for semiconductor piping applications (purity, chemical resistance, non-stickiness, heat resistance).
The inner layer is made of fluoropolymer PFA, and the outer layer is made of barrier fluoropolymer.
Barrier fluoropolymers are resistant to acids (hydrochloric acid, nitric acid, etc.) and ammonia.
Feature
The inner layer of the liquid-contacting part uses high-purity PFA, providing the basic characteristics required for semiconductor piping applications (purity, chemical resistance, non-stickiness, heat resistance).
The inner layer is made of fluoropolymer PFA, and the outer layer is made of barrier fluoropolymer.
Barrier fluoropolymers are resistant to acids (hydrochloric acid, nitric acid, etc.) and ammonia.

Specification : *Color: Translucent*Inner diameter (mm): 6*Outer diameter (mm): 8*Total length (m): 3*Minimum bending radius (mm): 40*Operating pressure (MPa): 1*Operating temperature range (°C): -65 to +180*Room temperature burst pressure (MPa): 4.4*Applicable fluids: air, water, corrosive fluids, etc.*Operating fluids: air, water, corrosive fluids, etc.*Operating temperature range: -65 to 180°C (air)*Material/Finish: Inner layer: Fluoropolymer PFA, outer layer: Barrier fluoropolymer*Country of origin: Japan*Code number: 384-2278

Ulasan Produk

Tidak ada ulasan