Junkosha High Barrier PFA Tube TAH 19X15.8mm Semi-Transparent TAH3/4G-N Series (Selang PFA)
#Grup produk P114748751
Spesifikasi
| AS ONE Part Number | 67-2254-26 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The inner layer of the liquid-contacting part uses high-purity PFA, providing the basic characteristics required for semiconductor piping applications (purity, chemical resistance, non-stickiness, heat resistance).
The inner layer is made of fluoropolymer PFA, and the outer layer is made of barrier fluoropolymer.
Barrier fluoropolymers have excellent barrier properties against acids (hydrochloric acid, nitric acid, etc.) and ammonia.
It suppresses acid permeation compared to conventional PFA tube piping.
Reduces negative impact on the surrounding environment.
Fluid transparency can be maintained for a long period of time.
It has the same mechanical properties as conventional PFA tubes.
We manufacture our products in a consistently controlled clean environment, from adding raw materials to molding and packaging.
For semiconductor and liquid crystal manufacturing equipment For solar panel manufacturing equipment For chemical supply and cleaning equipment For chemical plants
Feature
The inner layer of the liquid-contacting part uses high-purity PFA, providing the basic characteristics required for semiconductor piping applications (purity, chemical resistance, non-stickiness, heat resistance).
The inner layer is made of fluoropolymer PFA, and the outer layer is made of barrier fluoropolymer.
Barrier fluoropolymers have excellent barrier properties against acids (hydrochloric acid, nitric acid, etc.) and ammonia.
It suppresses acid permeation compared to conventional PFA tube piping.
Reduces negative impact on the surrounding environment.
Fluid transparency can be maintained for a long period of time.
It has the same mechanical properties as conventional PFA tubes.
We manufacture our products in a consistently controlled clean environment, from adding raw materials to molding and packaging.
For semiconductor and liquid crystal manufacturing equipment For solar panel manufacturing equipment For chemical supply and cleaning equipment For chemical plants
Specification : *Color: Translucent*Inner diameter (mm): 15.8*Outer diameter (mm): 19*Total length (m): 3*Minimum bending radius (mm): 180*Operating pressure (MPa): 0.68*Operating temperature range (°C): -65 to +180*Room temperature burst pressure (MPa): 2.7*Applicable fluids: air, water, corrosive fluids, etc.*Operating fluids: air, water, corrosive fluids, etc.*Operating temperature range: -65 to 180°C (air)*Material/Finish: Inner layer: Fluoropolymer PFA, outer layer: Barrier fluoropolymer*Country of origin: Japan*Code number: 384-2285
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/kvP114748751-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
