Junkosha High Barrier PFA Tube TAH 10X8mm Semi-Transparent TAH100-N Series (Selang PFA)
#Grup produk P114748690
Spesifikasi
| AS ONE Part Number | 67-2253-16 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The inner layer of the liquid-contacting part uses high-purity PFA, providing the basic characteristics required for semiconductor piping applications (purity, chemical resistance, non-stickiness, heat resistance).
The inner layer is made of fluoropolymer PFA, and the outer layer is made of barrier fluoropolymer.
Barrier fluoropolymers have excellent barrier properties against acids (hydrochloric acid, nitric acid, etc.) and ammonia.
It suppresses acid permeation compared to conventional PFA tube piping.
Reduces negative impact on the surrounding environment.
Fluid transparency can be maintained for a long period of time.
It has the same mechanical properties as conventional PFA tubes.
The inner layer is made of fluoropolymer PFA, and the outer layer is made of barrier fluoropolymer.
Barrier fluoropolymers have excellent barrier properties against acids (hydrochloric acid, nitric acid, etc.) and ammonia.
It suppresses acid permeation compared to conventional PFA tube piping.
Reduces negative impact on the surrounding environment.
Fluid transparency can be maintained for a long period of time.
It has the same mechanical properties as conventional PFA tubes.
Feature
The inner layer of the liquid-contacting part uses high-purity PFA, providing the basic characteristics required for semiconductor piping applications (purity, chemical resistance, non-stickiness, heat resistance).The inner layer is made of fluoropolymer PFA, and the outer layer is made of barrier fluoropolymer.
Barrier fluoropolymers have excellent barrier properties against acids (hydrochloric acid, nitric acid, etc.) and ammonia.
It suppresses acid permeation compared to conventional PFA tube piping.
Reduces negative impact on the surrounding environment.
Fluid transparency can be maintained for a long period of time.
It has the same mechanical properties as conventional PFA tubes.
Specification : *Color: Translucent*Inner diameter (mm): 8*Outer diameter (mm): 10*Total length (m): 20*Minimum bending radius (mm): 70*Operating pressure (MPa): 0.78*Operating temperature range (°C): -65 to +180*Room temperature burst pressure (MPa): 3.4*Applicable fluids: air, water, corrosive fluids, etc.*Operating fluids: air, water, corrosive fluids, etc.*Operating temperature range: -65 to 180°C (air)*Material/Finish: Inner layer: Fluoropolymer PFA, outer layer: Barrier fluoropolymer*Country of origin: Japan*Code number: 384-2271
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/j6P114748690-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
