Nitta Hose Flame Retardant Tube FW Series (Selang Tahan Api)

Sebelum PPN:
Rp1.499.900 - Rp10.999.900
Spesifikasi
Negative pressure performance (kPa)-101.294
Operating Temperature Range (°C)[Air] -40 to +80 [Water] 0 to +70
Suitable fluidAir / water
Thickness (mm)[Outer cover inner thickness] 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This flame-retardant tube uses flame-retardant resin and has excellent self-extinguishing properties.
It has a two-layer structure with both the inner and outer layers made of flame-retardant resin.
The entire length is marked to indicate the insertion length.
Feature
This flame-retardant tube uses flame-retardant resin and has excellent self-extinguishing properties.
It has a two-layer structure with both the inner and outer layers made of flame-retardant resin.
The entire length is marked to indicate the insertion length.

Ulasan Produk

Tidak ada ulasan