CHIYODA TSUSHO Fuji H type mail connector (Sambungan Drat Lurus)

Sebelum PPN:
Rp54.900 - Rp99.900
Spesifikasi
Connector Thread TypeR
Maximum Operating Pressure (MPa)1
Operating Temperature Range (°C)Compressed air, vacuum: -5 to 60 / industrial water: 5 to 40
Operating Vacuum Pressure (kPa)-100
ShapeMail connector
Suitable TubeL-flex tube LE, LE-S, ALE cover tube CTP
Suitable fluidCompressed air, industrial water

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Exterior all metal. Ideal for environments where welding spatter falls
With metal cap for 2-layer and 3-layer tubes. The multi-layer tube is attached to the one-touch joint by peeling the outer skin, but the tube life is greatly extended by attaching a metal cap as standard to prevent the inner tube from being exposed at that time.
The rotation lock ring specification prevents the tube from turning completely.
Welding environment
Feature
Exterior all metal. Ideal for environments where welding spatter falls
With metal cap for 2-layer and 3-layer tubes. The multi-layer tube is attached to the one-touch joint by peeling the outer skin, but the tube life is greatly extended by attaching a metal cap as standard to prevent the inner tube from being exposed at that time.
The rotation lock ring specification prevents the tube from turning completely.

Specification : For welding environment
Use
Welding environment

Ulasan Produk

Tidak ada ulasan