CEJN FRL Unit Filter/Regulator, Porting Block & Lubricator Model 651

Sebelum PPN:
Rp8.499.900
Spesifikasi
Drain DischargeSemi-auto drain
Filtration Accuracy (μm)25
Pipe Connection DiameterG1 / 4 female thread
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable fluidCompressed air, neutral gas

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a set that combines three items: a filter, a regulator, and a lubricator.
Unitized space-saving design.
A large flow rate design that reduces pressure loss as much as possible.
Lubricated air and non-lubricated air can be used separately by porting block (branch block of piping port).
For removing foreign matter and water droplets in compressed air, adjusting pressure, and supplying lubricating oil.
*Drainage is automatically discharged when no pressure is applied, and can be manually discharged when pressure is applied.
Warning
*Drainage is automatically discharged when no pressure is applied, and can be manually discharged when pressure is applied.
Feature
It is a set that combines three items: a filter, a regulator, and a lubricator.
Unitized space-saving design.
A large flow rate design that reduces pressure loss as much as possible.
Lubricated air and non-lubricated air can be used separately by porting block (branch block of piping port).
Use
For removing foreign matter and water droplets in compressed air, adjusting pressure, and supplying lubricating oil.

Ulasan Produk

Tidak ada ulasan