CHIYODA TSUSHO Five SUS Mail Branch Y

Sebelum PPN:
Rp379.900 - Rp719.900
Spesifikasi
ColorBlack
Material (Main Unit)SUS303
Material (screw)SUS303
Maximum Operating Pressure (MPa)1
Operating Temperature Range (°C)Compressed air, vacuum: -5 to 60 / industrial water: 5 to 40
Operating Vacuum Pressure (kPa)-100
ShapeMail branch Y
Suitable TubeTE, TP, MTP (polyurethane tube), TN (nylon tube)
Suitable fluidCompressed air, vacuum, industrial water

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Improved strength and corrosion resistance SUS318 is used for the metal part of the main body to prevent elution of metal ions such as copper and zinc.
Uses PBT resin
Corrosion resistance of various air pipes and water pipes
* Working fluid: Air Water ・ Operating temperature range: -5 to 60 ° C (air), 5 to 40 ° C (water)
Maximum working pressure: 1MPa (air), 0.3MPa (water)
Maximum vacuum pressure: 10 Torr (-100kPa)
Body material: Resin (flame-retardant PBT) Metal part: SUS303
Warning
* Working fluid: Air Water ・ Operating temperature range: -5 to 60 ° C (air), 5 to 40 ° C (water)
Maximum working pressure: 1MPa (air), 0.3MPa (water)
Maximum vacuum pressure: 10 Torr (-100kPa)
Body material: Resin (flame-retardant PBT) Metal part: SUS303
Feature
Improved strength and corrosion resistance SUS318 is used for the metal part of the main body to prevent elution of metal ions such as copper and zinc.
Uses PBT resin
Use
Corrosion resistance of various air pipes and water pipes

Ulasan Produk

Tidak ada ulasan