Junkosha FEP tube TF 9.53X6.99mm semi-transparent TF3/8-N series
#Grup produk P114745116
Spesifikasi
| AS ONE Part Number | 67-2253-19 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It has particularly excellent heat and cold resistance.
The no-load continuous use temperature is FEP: -65 to +200°C.
Inert to most chemicals and solvents.
It has excellent weather resistance and does not change over time.
It is non-sticky.
It is flame retardant.
It has excellent insulation properties.
There is no risk of leaching of toxic substances.
For transporting corrosive fluids For transporting solvents and chemicals For transporting viscous fluids For food plants For transporting various liquids For various equipment requiring heat resistance, high insulation, and high frequency characteristics
The no-load continuous use temperature is FEP: -65 to +200°C.
Inert to most chemicals and solvents.
It has excellent weather resistance and does not change over time.
It is non-sticky.
It is flame retardant.
It has excellent insulation properties.
There is no risk of leaching of toxic substances.
For transporting corrosive fluids For transporting solvents and chemicals For transporting viscous fluids For food plants For transporting various liquids For various equipment requiring heat resistance, high insulation, and high frequency characteristics
Feature
It has particularly excellent heat and cold resistance.The no-load continuous use temperature is FEP: -65 to +200°C.
Inert to most chemicals and solvents.
It has excellent weather resistance and does not change over time.
It is non-sticky.
It is flame retardant.
It has excellent insulation properties.
There is no risk of leaching of toxic substances.
For transporting corrosive fluids For transporting solvents and chemicals For transporting viscous fluids For food plants For transporting various liquids For various equipment requiring heat resistance, high insulation, and high frequency characteristics
Specification : *Color: Translucent*Inner diameter (mm): 6.99*Outer diameter (mm): 9.53*Total length (m): 20*Minimum bending radius (mm): 46*Operating pressure (MPa): 1*Operating temperature range (°C): -65 to +150*Normal temperature burst pressure (MPa): 4.4*Applicable fluids: air, water, corrosive fluids, etc.*Operating fluids: air, water, corrosive fluids*Applicable fittings: Stainless steel fittings*Operating temperature range: -65 to 200°C*Material/Finish: Fluoropolymer resin (FEP)*Please contact us for other usable fluids. *Country of origin: Japan*Code number: 384-2863
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
