Junkosha FEP tube TF 6.35X4.57mm semi-transparent TF1/4-N series

Sebelum PPN:
Rp2.699.900
Spesifikasi
AS ONE Part Number67-2254-19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has particularly excellent heat and cold resistance.
The no-load continuous use temperature is FEP: -65 to +200°C.
Inert to most chemicals and solvents.
It has excellent weather resistance and does not change over time.
It is non-sticky.
It is flame retardant.
It has excellent insulation properties.
Feature
It has particularly excellent heat and cold resistance.
The no-load continuous use temperature is FEP: -65 to +200°C.
Inert to most chemicals and solvents.
It has excellent weather resistance and does not change over time.
It is non-sticky.
It is flame retardant.
It has excellent insulation properties.

Specification : *Color: Translucent*Inner diameter (mm): 4.57*Outer diameter (mm): 6.35*Total length (m): 20*Minimum bending radius (mm): 28*Operating pressure (MPa): 1*Operating temperature range (°C): -65 to +150*Normal temperature burst pressure (MPa): 4.4*Applicable fluids: air, water, corrosive fluids, etc.*Operating fluids: air, water, corrosive fluids*Applicable fittings: Stainless steel fittings*Operating temperature range: -65 to 200°C*Material/Finish: Fluoropolymer resin (FEP)*Please contact us for other usable fluids. *Country of origin: Japan*Code number: 384-2867

Ulasan Produk

Tidak ada ulasan