Junkosha FEP tube TF 4X2mm semi-transparent TF085-N series

Sebelum PPN:
Rp9.099.900
Spesifikasi
AS ONE Part Number67-2252-73

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

It has particularly excellent heat and cold resistance.
Inert to most chemicals and solvents.
There is no risk of leaching of toxic substances.
It has excellent weather resistance and does not change over time.
It is non-sticky.
It is flame retardant.
It has excellent insulation properties.
Feature

It has particularly excellent heat and cold resistance.
Inert to most chemicals and solvents.
There is no risk of leaching of toxic substances.
It has excellent weather resistance and does not change over time.
It is non-sticky.
It is flame retardant.
It has excellent insulation properties.

Specification : *Color: Translucent*Inner diameter (mm): 2*Outer diameter (mm): 4*Total length (m): 100*Minimum bending radius (mm): 10*Operating pressure (MPa): 2.4*Operating temperature range (°C): -65 to +150*Normal temperature burst pressure (MPa): 9.8*Applicable fluids: air, water, corrosive fluids, etc.*Operating fluids: air, water, corrosive fluids, etc.*Applicable fittings: Stainless steel fittings*Operating temperature range: -65 to 180°C (air)*Material/Finish: Fluoropolymer FEP*Please contact us for other operating fluids. *Country of origin: Japan*Code number: 384-2857

Ulasan Produk

Tidak ada ulasan