Junkosha FEP tube TF 3.18X2.36mm semi-transparent TF1/8-N series

Sebelum PPN:
Rp4.099.900
Spesifikasi
AS ONE Part Number67-2253-94

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has particularly excellent heat and cold resistance.
The no-load continuous use temperature is FEP: -65 to +200°C.
Inert to most chemicals and solvents.
It has excellent weather resistance and does not change over time.
It is non-sticky.
It is flame retardant.
It has excellent insulation properties.
Feature
It has particularly excellent heat and cold resistance.
The no-load continuous use temperature is FEP: -65 to +200°C.
Inert to most chemicals and solvents.
It has excellent weather resistance and does not change over time.
It is non-sticky.
It is flame retardant.
It has excellent insulation properties.

Specification : *Color: Translucent*Inner diameter (mm): 2.36*Outer diameter (mm): 3.18*Total length (m): 100*Minimum bending radius (mm): 16*Operating pressure (MPa): 1*Operating temperature range (°C): -65 to +150*Normal temperature burst pressure (MPa): 4.4*Applicable fluids: air, water, corrosive fluids, etc.*Operating fluids: air, water, corrosive fluids*Applicable fittings: Stainless steel fittings*Operating temperature range: -65 to 200°C*Material/Finish: Fluoropolymer FEP*Please contact us for other usable fluids. *Country of origin: Japan*Code number: 384-2866

Ulasan Produk

Tidak ada ulasan