Junkosha Extremely soft nylon tube AS4 10X7.5mm 35-10 series

Sebelum PPN:
Rp4.599.900
Spesifikasi
AS ONE Part Number67-2252-21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent mechanical strength, especially in terms of pressure resistance, abrasion resistance, and flex fatigue resistance.
Excellent heat and cold resistance (resin no-load continuous use temperature: -40 to +93°C).
It is very flexible.
It has excellent oil and chemical resistance (especially alkali resistance).
There is no risk of leaching of toxic substances.
It is light and easy to work with.
For oil and pneumatic equipment For centralized lubrication equipment For painting equipment For chemical plants For air tools such as air drivers and air hammers For piping of moving parts
Feature
It has excellent mechanical strength, especially in terms of pressure resistance, abrasion resistance, and flex fatigue resistance.
Excellent heat and cold resistance (resin no-load continuous use temperature: -40 to +93°C).
It is very flexible.
It has excellent oil and chemical resistance (especially alkali resistance).
There is no risk of leaching of toxic substances.
It is light and easy to work with.
For oil and pneumatic equipment For centralized lubrication equipment For painting equipment For chemical plants For air tools such as air drivers and air hammers For piping of moving parts

Specification : *Color: Black*Outer diameter (mm): 10*Inner diameter (mm): 7.5*Minimum bending radius (mm): 40*Total length (m): 100*Maximum operating pressure (MPa): 0.78*Operating temperature range (°C): Air: -20 to +60°C, Water/Oil: 0 (-20) to +50°C*Operating fluid: Air, water, oil*Operating temperature range: -20 to +60°C (air), 0 to +50°C (water), -20 to +50°C (oil)*Burst pressure: 3.1MPa (at 23°C)*Maximum operating pressure: 0.78MPa (at 23°C)*Applicable fittings: One-touch fittings M series, one-touch fittings W series, brass fittings, stainless steel fittings*Material/Finish: Extra soft nylon

Ulasan Produk

Tidak ada ulasan