Orion Machinery D-type coupled gauge (for large KRF / CBF)

Sebelum PPN:
Rp1.599.900
Spesifikasi
Dimension A (mm)DIA58 (visible range)
Dimension B (mm)DIA63
Dimension C (mm)33
Dimension D (mm)17
Dimension E (mm)12
Dimension F (mm)20
Dimension HR1/4(PT1/4)
RangeVacuum pressure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* This is a dedicated part for the Orion dry pump. Please do not use it for products and devices of other manufacturers.
Warning
* This is a dedicated part for the Orion dry pump. Please do not use it for products and devices of other manufacturers.
Feature
Specification : Numerical value: 100, unit: kPa

Ulasan Produk

Tidak ada ulasan