Hitachi Industrial Equipment Systems Dryer
#Grup produk P114744135
Spesifikasi
| Ambient Temperature (°C) | 5~40 |
|---|---|
| Cooling Method | Forced air cooling |
| Included Accessories | Auto drain trap, valve, foundation bolt |
| Inlet Air Temperature (°C) | (Maximum compression) 08 |
| Mass (kg) | 46 |
| Operating Pressure Range (MPa) | 0.3~0.97 |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 303x603x720 |
| Paint Color | Ivory |
| Piping Diameter | Rc1 |
| Power Consumption (W) (50/60 Hz) | 360/440 |
| Refrigerant Filling Amount (g) | 250 |
| Refrigerant Used | R407C |
| Type of control | (Cooling) Capillary tube, (Capacity) Hot gas bypass valve |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Although HISCREW compressed air contains only a small amount of moisture, when combined with an air dryer, it produces even higher quality dry air. The compact structure makes it ideal for use in combination with HISCREW. The high performance, high inlet temperature HDR series comes in a wide range of models.
If the delivery destination is a private residence (single-family house or apartment complex), a trade name is required. Please note that if there is no trade name, delivery may not be possible. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. *Depending on the delivery location, we may ask the customer to pick up the package from the truck as it will be delivered using a large vehicle of 4 tons or more. *The driver will not assist with unloading. *If the item has to be re-delivered due to your absence at the time of delivery, additional shipping charges may be incurred. Please be especially careful when handling heavy items.
If the delivery destination is a private residence (single-family house or apartment complex), a trade name is required. Please note that if there is no trade name, delivery may not be possible. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. *Depending on the delivery location, we may ask the customer to pick up the package from the truck as it will be delivered using a large vehicle of 4 tons or more. *The driver will not assist with unloading. *If the item has to be re-delivered due to your absence at the time of delivery, additional shipping charges may be incurred. Please be especially careful when handling heavy items.
Warning
If the delivery destination is a private residence (single-family house or apartment complex), a trade name is required. Please note that if there is no trade name, delivery may not be possible. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. *Depending on the delivery location, we may ask the customer to pick up the package from the truck as it will be delivered using a large vehicle of 4 tons or more. *The driver will not assist with unloading. *If the item has to be re-delivered due to your absence at the time of delivery, additional shipping charges may be incurred. Please be especially careful when handling heavy items.Feature
Although HISCREW compressed air contains only a small amount of moisture, when combined with an air dryer, it produces even higher quality dry air. The compact structure makes it ideal for use in combination with HISCREW. The high performance, high inlet temperature HDR series comes in a wide range of models.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
