Orion Machinery Dry pump

Sebelum PPN:
Rp19.999.900
Spesifikasi
Dimensions (mm)265x405x238
Discharge Port DiameterRc3/4
Mass (kg)14
Noise level (dB) (50 / 60Hz)61
Power SupplyAC
ROHS Directive (Corresponding to 10 Substances)Correspondence
Trusco Part No.462-6630
TypeNo thermal protector
Type of PumpDry
Voltage (V)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CE marking / RoHS directive standard compliant product. It is quieter than the old series. Since it is a non-lubricated type, it does not contain oil even when using exhaust (blower specifications), so it does not pollute the workplace or products with oil.
Printer. Bookbinding machine. Automatic machine. Liquid agitation.
*The design displacement is a theoretical value calculated from the volume. *We do not deliver to private homes (detached houses or apartment buildings).
Warning
*The design displacement is a theoretical value calculated from the volume. *We do not deliver to private homes (detached houses or apartment buildings).
Feature
CE marking / RoHS directive standard compliant product. It is quieter than the old series. Since it is a non-lubricated type, it does not contain oil even when using exhaust (blower specifications), so it does not pollute the workplace or products with oil.

Specification : Blower
Use
Printer. Bookbinding machine. Automatic machine. Liquid agitation.

Ulasan Produk

Tidak ada ulasan