ULVAC Diaphragm type dry vacuum pump, single-stage exhaust system

Sebelum PPN:
Rp24.999.900
Spesifikasi
Evacuation Speed (L/minute)30/36(50/60Hz)
Opening Diameter (mm)Intake: 9
Overall Height (mm)224.5
Overall Length (mm)278
Overall Width (mm)212
Power Input (V)Single phase 200-220
ROHS Directive (Corresponding to 10 Substances)Correspondence
Trusco Part No.630-5137
Ultimate Pressure (Pa)6.70x10(to the power of 3)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a vacuum pump that uses the reciprocating motion of a thin rubber membrane (diaphragm) to evacuate air.
This is a dry vacuum pump that does not use oil or water in the gas contact parts.
A thermal protector is built in for safety.
The simple structure makes maintenance easy.
Feature
This is a vacuum pump that uses the reciprocating motion of a thin rubber membrane (diaphragm) to evacuate air.
This is a dry vacuum pump that does not use oil or water in the gas contact parts.
A thermal protector is built in for safety.
The simple structure makes maintenance easy.

Ulasan Produk

Tidak ada ulasan