ULVAC Diaphragm type dry vacuum pump

Sebelum PPN:
Rp46.999.900
Spesifikasi
Discharge Port DiameterO.D.DIA9mmxI.D.DIA6mm(G1/4)
FeatureBuilt-in type.
Full Load Current (A)2.2/2.3(50/60Hz)
Height (mm)202
Length (mm)288
Main applicationMedical equipment, analytical equipment, physics and chemistry equipment. Various experimental vacuum sources.
Mass (kg)10.2
Operating Temperature Range (°C)0~40
Power Consumption (W)100
Power SupplyAC
Suction Hole DiameterO.D.DIA9mmxI.D.DIA6mm(G1/4)
Type of Dry PumpDiaphragm type
Type of PumpDry
Ultimate Pressure (Pa)1000
Voltage (V)100
Width (mm)136

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vacuum pump with excellent chemical resistance and corrosion resistance by using PTFE in the gas contact part. Ideal for applications where organic solvents and corrosive gases are sucked. Excellent chemical resistance and high vacuum. Small size and space saving. Low noise, low vibration. Low power consumption. Long life and easy maintenance.
Medical equipment, analytical equipment, physics and chemistry equipment. Various laboratory vacuum sources.
Feature
Vacuum pump with excellent chemical resistance and corrosion resistance by using PTFE in the gas contact part. Ideal for applications where organic solvents and corrosive gases are sucked. Excellent chemical resistance and high vacuum. Small size and space saving. Low noise, low vibration. Low power consumption. Long life and easy maintenance.

Specification : Chemical type, built-in thermal protector, built-in type
Use
Medical equipment, analytical equipment, physics and chemistry equipment. Various laboratory vacuum sources.

Ulasan Produk

Tidak ada ulasan