ULVAC Diaphragm type dry vacuum pump

Sebelum PPN:
Rp119.999.900 - Rp179.999.900
Spesifikasi
Full Load Current (A)(50Hz)5.7/3(100-115/200-230V),(60Hz)5.7/5.7/3(100-115/120/200-230V)
Height (mm)198
Included MotorSingle-phase, 100-230V, 250W, 4P, capacitor start / operation
Length (mm)325
Power SupplyAC
Type of Dry PumpDiaphragm type
Type of PumpDry

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High vacuum type dry vacuum pump with improved ultimate pressure performance. Safety design with built-in automatic reset type thermal protector. Can operate from atmospheric pressure. Simple structure for easy maintenance.
* We do not deliver to private homes (detached houses / apartments).
Warning
* We do not deliver to private homes (detached houses / apartments).
Feature
High vacuum type dry vacuum pump with improved ultimate pressure performance. Safety design with built-in automatic reset type thermal protector. Can operate from atmospheric pressure. Simple structure for easy maintenance.

Ulasan Produk

Tidak ada ulasan