Orion Machinery Dc Inverter Chiller With Small Water Tank (Pendingin Air Industri)

Sebelum PPN:
Rp229.999.900 - Rp239.999.900
Spesifikasi
Capacity (A)Circuit breaker: 30
Capacity (L)Aquarium: Approx. 18
Control Pressure (MPa)0.1-0.6 (cold water)
Current (A)13.5
Flow Rate (L/minute)25~60
Motor Output Power (W)90 x 2 (inverter drive)
Operating Ambient Temperature (°C)-5~45
Operating Temperature Range (°C)5~40
Operation Sound (dB)64
Output (kW)Pump (multi-stage spiral horizontal type): 1.28kW / inverter drive
Power Consumption (kW)4.4
Power Input (V)Three-phase 200 ± 10% (50 / 60Hz) / 220 ± 10% (60Hz)
RefrigerantR32
Refrigerant Filling Amount (g)1.3
Required Compressor Power (kW)1.85 (for freezing / fully sealed rotary type inverter drive)
TypeSmall

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high-spec chiller that achieves high functionality and space saving.
Equipped with 3 optimal TESC (TESC / ECO speed control).
The power consumption ratio changes as the load factor changes. The RKE2200C-V is equipped with TESC, which can further reduce power consumption compared to conventional models.
The product installation area has been reduced by 36% compared to the conventional model. In addition, since intake / exhaust, piping, and defeat connection can be made on the side, it is possible to install it on the back wall.
Self-diagnosis function: Added the function to detect refrigerant leakage and capacitor clogging.
IoT compatible: Operation data can be logged using a LAN board for communication (accessory sold separately).
The environmental load is greatly reduced by using the refrigerant R32. Compared with the conventional machine filled with R410A, CO2 emissions (converted value) can be reduced by about 70%.
High-precision temperature control and cooling in various devices such as fiber lasers, MRI, exposure equipment, high-frequency induction heating equipment, plasma welders, and ICP analyzers.
Feature
A high-spec chiller that achieves high functionality and space saving.
Equipped with 3 optimal TESC (TESC / ECO speed control).
The power consumption ratio changes as the load factor changes. The RKE2200C-V is equipped with TESC, which can further reduce power consumption compared to conventional models.
The product installation area has been reduced by 36% compared to the conventional model. In addition, since intake / exhaust, piping, and defeat connection can be made on the side, it is possible to install it on the back wall.
Self-diagnosis function: Added the function to detect refrigerant leakage and capacitor clogging.
IoT compatible: Operation data can be logged using a LAN board for communication (accessory sold separately).
The environmental load is greatly reduced by using the refrigerant R32. Compared with the conventional machine filled with R410A, CO2 emissions (converted value) can be reduced by about 70%.
Use
High-precision temperature control and cooling in various devices such as fiber lasers, MRI, exposure equipment, high-frequency induction heating equipment, plasma welders, and ICP analyzers.

Ulasan Produk

Tidak ada ulasan