Orion Machinery DC inverter chiller with built-in water tank, air-cooled (Pendingin Air Industri)

Sebelum PPN:
Rp109.999.900
Spesifikasi
Capacity (A)Circuit breaker: 10
CondenserFin and tube type forced air cooling
CoolerPlate heat exchanger: SUS316 (brazing: Cu)
Cooling Capacity (kW)2.7 (room temperature 32 °C / set water temperature 20 °C), 2.9 (room temperature 25 °C / set water temperature 20 °C)
Mass (kg)73
Operating Ambient Temperature (°C)-5~43
Operating Current (A)4.5/5.3,4.7
Operating Temperature Range (°C)5~35
Operation Sound (dB)55/57
Outer Dimensions, Width W x Depth D x Height H (mm)400x688x927
Output (kW)Pressure pump (cascade type): 0.25kW / Inverter drive
Power Capacity (kVa)2.1
Power Consumption (kW)1.2/1.3, 1.3
Power Input (V)Three-phase 200 (50 / 60Hz) / 220 (60Hz)
RefrigerantR-410A
Required Compressor Power (kW)0.7 (for freezing / fully enclosed rotary type inverter drive)
Tank Capacity (L)About 15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves 30% energy savings compared to conventional models at 100% load, achieves high-precision control of ±0.1°C, compact design, and high-spec design.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.
Warning
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.
Feature
Achieves 30% energy savings compared to conventional models at 100% load, achieves high-precision control of ±0.1°C, compact design, and high-spec design.

Ulasan Produk

Tidak ada ulasan