Sebelum PPN:
Rp99.999.900 - Rp229.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Cooler | Plate heat exchanger: SUS316 (brazing: Cu) |
|---|---|
| Operating Temperature Range (°C) | (Liquid temperature) 5-35 |
| Output (kW) | Pressure pump: Cascade type, Pressure pump: 0.25 |
| Power Input (V) | Three-phase 200±10%(50Hz/60Hz), 220±10%(60Hz) |
| Refrigerant | R410A |
| Required Compressor Power (kW) | 0.7 |
| Structure | Refrigeration compressor: Totally hermetic rotary type (inverter driven) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Energy Savings and High-Precision Temperature Control: This high-spec chiller combines the contradictory technologies of energy saving and high precision. The inverter compressor linearly responds to load fluctuations, achieving high-precision control with minimal energy consumption. Orion's unique capacity control also enables high-precision control, even at low loads where high precision is difficult to maintain. (Mode switching allows you to select between energy-saving and high-precision at low loads.) [Up to 65% Energy Savings] Compared to energy-saving chillers with on/off control, this chiller achieves 30% energy savings at 100% load. Furthermore, compared to hot gas bypass control and proportional valve PID control chillers that prioritize temperature stability, it achieves up to 65% energy savings. [High-Precision Control of ±0.1°C] This chiller is suitable for a variety of applications requiring strict temperature control and high-precision operation. Applications are dramatically expanded, including precision laser processing, semiconductor manufacturing equipment, and various analytical instruments. *When load and ambient temperature are stable. [Wide Range] A liquid temperature control range of 5 to 35°C supports a wide range of applications. High-temperature operation is possible, including preventing condensation on pipes. The usable ambient temperature range* has been expanded to -5°C to +43°C (+2°C for water-cooled models), making it possible to use the unit in even harsher environments.
*Casters are not included. *If the ambient temperature is below 5°C, anti-freeze measures are required for the external piping. *We do not deliver to private homes (detached houses or apartment buildings).
*Casters are not included. *If the ambient temperature is below 5°C, anti-freeze measures are required for the external piping. *We do not deliver to private homes (detached houses or apartment buildings).
Warning
*Casters are not included. *If the ambient temperature is below 5°C, anti-freeze measures are required for the external piping. *We do not deliver to private homes (detached houses or apartment buildings).Feature
Energy Savings and High-Precision Temperature Control: This high-spec chiller combines the contradictory technologies of energy saving and high precision. The inverter compressor linearly responds to load fluctuations, achieving high-precision control with minimal energy consumption. Orion's unique capacity control also enables high-precision control, even at low loads where high precision is difficult to maintain. (Mode switching allows you to select between energy-saving and high-precision at low loads.) [Up to 65% Energy Savings] Compared to energy-saving chillers with on/off control, this chiller achieves 30% energy savings at 100% load. Furthermore, compared to hot gas bypass control and proportional valve PID control chillers that prioritize temperature stability, it achieves up to 65% energy savings. [High-Precision Control of ±0.1°C] This chiller is suitable for a variety of applications requiring strict temperature control and high-precision operation. Applications are dramatically expanded, including precision laser processing, semiconductor manufacturing equipment, and various analytical instruments. *When load and ambient temperature are stable. [Wide Range] A liquid temperature control range of 5 to 35°C supports a wide range of applications. High-temperature operation is possible, including preventing condensation on pipes. The usable ambient temperature range* has been expanded to -5°C to +43°C (+2°C for water-cooled models), making it possible to use the unit in even harsher environments.Specification : Legal frozen tons: 1.11
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
