MEIJI AIR COMPRESSOR MFG. Body (Unit Kompresor)

Sebelum PPN:
Rp22.999.900 - Rp34.999.900
Spesifikasi
Groove ShapeA
Number of Flutes2
Operation PatternContinuous operation
Pipe Diameter(Discharge) Rp1 / 2
Pulley Outer Diameter (mm)325
Suitable Lubricant OilCO-68
TypeLow noise

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The single-stage compressor body can be used for installation in various equipment or as a stationary type. The BN type is ideal for use at low pressures, has a large amount of discharge air compared to its output, and is a low-noise type.
*This product will be delivered to the truck. *Unloading from the truck, carrying into the building, and unpacking are not possible. *Installation and mounting are also the responsibility of the customer. *This product cannot be delivered to private residences (individual names).
Warning
*This product will be delivered to the truck. *Unloading from the truck, carrying into the building, and unpacking are not possible. *Installation and mounting are also the responsibility of the customer. *This product cannot be delivered to private residences (individual names).
Feature
The single-stage compressor body can be used for installation in various equipment or as a stationary type. The BN type is ideal for use at low pressures, has a large amount of discharge air compared to its output, and is a low-noise type.

Ulasan Produk

Tidak ada ulasan